Beli magnetic stand mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  2. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  3. Mitutoyo Dudukan Dial Magnetik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    Mitutoyo Dudukan Dial Magnetik
    Deskripsi:
    Penahan magnet Mitutoyo dengan material magnet pada dasar alat memungkinkan untuk membantu alat ukur indikator baik bentuk jarum atau digital dalam melakukan pengukuran permukaan benda kerja dengan stabil. Terdapat beberapa desain dari alat penunjang ini sesuai dengan kebutuhan dan area pengukuran.
    atribut:
    • Mounting Screw: (Main Column) M8 x 1.25
    • Adsorption Power (N): 600
    • Magnet dimensions (width W x depth D x height H) (mm): 50 x 58 x 55
  4. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  5. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  6. KANETEC Magnetic Holder Base
    Mulai

    Rp929.900

    KANETEC Magnetic Holder Base
    Deskripsi:
    -Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.
    atribut:
    • Mounting Screw Hole Dimension: M8x1.25
    • Adhesion Strength (N): 1000
    • Dimensions (WxDxH) (mm): 50x73.0x55mm
  7. Mitutoyo Vernier Height Gage
    Mulai

    Rp3.699.900

    Mitutoyo Vernier Height Gage
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Technology: Mechanical
  8. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  9. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  10. TEKIRO Insert Ratchet Screwdriver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Insert Ratchet Screwdriver Bit
    atribut:
    • Dimension 1 (mm): 96
    • Dimension 2 (mm): 16
    • Dimension 3 (mm): 8
  11. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  12. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  13. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  14. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  15. HOLEX Magnetic Measuring Stand
    Mulai

    Rp1.399.900

    HOLEX Magnetic Measuring Stand
    Deskripsi:
    Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.
    atribut:
    • Type of Product: measuring stand
Daftar Harga magnetic stand mitutoyo Terbaru October 2026
Mitutoyo Magnetic StandRp1.299.900
Mitutoyo Magnetic StandRp1.099.900
Mitutoyo Magnetic StandRp1.999.900
Mitutoyo Dudukan Dial MagnetikRp2.099.900
Mitutoyo Universal Magnetic StandRp7.299.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Mitutoyo Gauge BlockRp269.900
KANETEC Magnetic Holder BaseRp929.900
Mitutoyo Vernier Height GageRp3.699.900
KRISBOW Magnetic StandRp309.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait